Skip to Main Content
Find everything you need to help your business recover and reopen. Learn more.
customer-service Help cart Cart

Floating Handheld Radio, VHF, 1-23/64 in.H

  • Zoro #: G2267435
  • Mfr #: M25 GRAY
$136.18
  • Radio Type: Handheld
  • Standards: MIL-810C,D,E
  • Series: IC-M25
See full product details
This item ships free.

Icom #M25 GRAY Specifications

  • Zoro #: G2267435
  • Mfr #: M25 GRAY
Radio Type: Handheld Standards: MIL-810C,D,E
Series: IC-M25 Item: Portable Two Way Radios
Digital/Analog: Analog Battery Life: 11 hr
Features: Slim Body, Floats, Micro USB Charging Output Watts: 5 W
Battery Type: 1500mAh Li-Ion Width: 5 3/64 in
Display Type: LCD Channel Scan: yes
Band Type: VHF Radio Application: Marine
Radio Series: ICOM IC-M25 Waterproof: Yes
Color: Gray Number of Channels: 88
Radio Sub-Category: Marine Selectable Frequencies: no
Height: 1 23/64 in FCC Narrow Band Compliant: No
Radio Classification: General Length: 2 5/16 in
Frequency: 156.025 to 157.425 MHz, 156.025 to 163.275 MHZ License Required: No
Includes: Antenna, Belt Clip, Hand Strap, USB Charger IP Rating: IPX7
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Radio Application Marine, Radio Classification General, Radio Series ICOM IC-M25, Analog, Band Type VHF, Number of Channels 88, Output Watts 5 W, Waterproof Yes, Portable Two Way Radio, 156.025 to 157.425 MHz, 156.025 to 163.275 MHZ Frequency, Display Type LCD, License Required No, FCC Narrow Band Compliant No, Length 2 5/16 in, Width 5 3/64 in, Height 1 23/64 in, Selectable Frequencies No, IPX7 IP Rating, Channel Scan Yes, Color Gray, Radio Type Handheld

Restrictions and Compliance

Hazardous material

Reviews of Icom #M25 GRAY