Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Mobile Radio, AIS / 0183/2000, 25W, VHF

  • Zoro #: G0107908
  • Mfr #: M506 21

$610.52

  • Radio Type: Desktop
  • Radio Application: Marine
  • Frequency: RX 156.025 to 157.425 MHz, TX 156.025 to 163.280 MHz
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Icom #M506 21 Specifications

  • Zoro #: G0107908
  • Mfr #: M506 21
Radio Type: Desktop Radio Application: Marine
Frequency: RX 156.025 to 157.425 MHz, TX 156.025 to 163.280 MHz Radio Series: ICOM M506
IP Rating: IPX8 Width: 4-31/64"
Radio Sub-Category: Marine Radio Classification: General
Output Watts: 25 Color: Black
FCC Narrow Band Compliant: No Item: Mobile Two Way Radio
Display Type: LCD Number of Channels: 88
Waterproof: Yes Band Type: VHF
Height: 4-31/64" Length: 7-3/64"
Navigation Aids: None License Required: No
Features: AIS / 0183/2000 Includes: Front Microphone
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Radio Application Marine, Radio Classification General, Radio Series ICOM M506, Band Type VHF, Number of Channels 88, Output Watts 25, Waterproof Yes, Mobile Two Way Radio, Frequency RX 156.025 to 157.425 MHz, TX 156.025 to 163.280 MHz, Display Type LCD, Color Black, Navigation Aids None, IP Rating IPX8, License Required No, Length 7-3/64 In., Width 4-31/64 In., Height 4-31/64 In., Includes Front Microphone, Radio Type Desktop, AIS / 0183/2000

Reviews of Icom #M506 21