Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Marine Radio, 25W, VHF Marine, IPX7

  • Zoro #: G0107969
  • Mfr #: M400BB

$399.99

  • Frequency: VHF Marine
  • Repeater-Capable: Yes
  • Radio Application: Marine
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Icom #M400BB Specifications

  • Zoro #: G0107969
  • Mfr #: M400BB
Frequency: VHF Marine Repeater-Capable: Yes
Radio Application: Marine Item: Mobile Two Way Radio
Radio Series: ICOM M400BB Height: 4-59/64"
Display Type: LCD Navigation Aids: None
Analog Codes: No External Channel Select: Yes
Digital Codes: No Includes: Mounting Bracket and Cables
Number of Channels: 88 FCC Narrow Band Compliant: No
Width: 3-7/64" Radio Sub-Category: Marine
Programmable: Yes Length: 8-1/2"
IP Rating: IPX7 Waterproof: No
Radio Classification: General Output Watts: 25
Radio Type: Desktop License Required: No
Band Type: VHF Color: Orange
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Radio Application Marine, Radio Classification General, Radio Series ICOM M400BB, Band Type VHF, Number of Channels 88, Output Watts 25, Waterproof No, Mobile Two Way Radio, Frequency VHF Marine, Display Type LCD, Color Orange, Programmable Yes, External Channel Select Yes, Repeater-Capable Yes, Navigation Aids None, IP Rating IPX7, License Required No, Analog Codes No, Digital Codes No, Length 8-1/2 In., Width 3-7/64 In., Height 4-59/64 In., Includes Mounting Bracket and Cables

Reviews of Icom #M400BB