Shop Alternate Products
This Product is Discontinued
Icom
Mobile Two Way Radio, ICOM F7510 Series (Discontinued)
Mfr # F7520 11
Zoro # G5850387
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Channels 1,024
- License Required Yes for LMR Channels
- Output Watts 45 W
- Height 7 1/2 in
- Radio Classification Commercial