Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Mobile Radio, NMEA0183/2000, 25W

  • Zoro #: G0107941
  • Mfr #: M506 11

$499.99

  • License Required: No
  • Width: 4-31/64"
  • Output Watts: 25
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Icom #M506 11 Specifications

  • Zoro #: G0107941
  • Mfr #: M506 11
License Required: No Width: 4-31/64"
Output Watts: 25 Color: Black
Height: 4-31/64" Waterproof: Yes
FCC Narrow Band Compliant: No Item: Mobile Two Way Radio
Navigation Aids: None Includes: Front Microphone
Radio Series: ICOM M506 Display Type: LCD
Radio Classification: General IP Rating: IPX8
Radio Application: Marine Length: 7-3/64"
Radio Sub-Category: Marine Number of Channels: 88
Features: NMEA0183/2000 Frequency: RX 156.025 to 157.425 MHz, TX 156.025 to 163.277 MHz
Band Type: VHF Radio Type: Desktop
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Radio Application Marine, Radio Classification General, Radio Series ICOM M506, Band Type VHF, Number of Channels 88, Output Watts 25, Waterproof Yes, Mobile Two Way Radio, Frequency RX 156.025 to 157.425 MHz, TX 156.025 to 163.277 MHz, Display Type LCD, Color Black, Navigation Aids None, IP Rating IPX8, License Required No, Length 7-3/64 In., Width 4-31/64 In., Height 4-31/64 In., Includes Front Microphone, Radio Type Desktop, NMEA0183/2000

Reviews of Icom #M506 11