Skip to Main Content

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Mobile Radio, NMEA0183, 25W

  • Zoro #: G0107987
  • Mfr #: M506 01

$429.49

  • Item: Mobile Two Way Radio
  • Radio Application: Marine
  • Features: NMEA0183
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 15% off your first order

Icom #M506 01 Specifications

  • Zoro #: G0107987
  • Mfr #: M506 01
Item: Mobile Two Way Radio Radio Application: Marine
Features: NMEA0183 Number of Channels: 88
Navigation Aids: None Length: 7-3/64"
Radio Series: ICOM M506 License Required: No
Color: Black Waterproof: No
Radio Sub-Category: Marine Display Type: LCD
Width: 4-31/64" Radio Type: Desktop
FCC Narrow Band Compliant: No Output Watts: 25
Band Type: VHF IP Rating: IPX8
Radio Classification: General Height: 4-31/64"
Includes: Front Microphone Frequency: RX 156.025 to 157.425 MHz, TX 156.025 to 163.276 MHz
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Radio Application Marine, Radio Classification General, Radio Series ICOM M506, Band Type VHF, Number of Channels 88, Output Watts 25, Waterproof No, Mobile Two Way Radio, Frequency RX 156.025 to 157.425 MHz, TX 156.025 to 163.276 MHz, Display Type LCD, Color Black, Navigation Aids None, IP Rating IPX8, License Required No, Length 7-3/64 In., Width 4-31/64 In., Height 4-31/64 In., Includes Front Microphone, Radio Type Desktop, NMEA0183

Reviews of Icom #M506 01