Icom
Porta Two Way Radio, GMDSS Radio, 2W
Mfr # GM1600DU 71 USA
Zoro # G0107880
Free Shipping & Returns
$749.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GM1600
- Number of Channels 7
- License Required Yes
- Features GMDSS Radio
- Color Yellow
Explore More Products
- ICOM Two-Way Radio, VHF, Blk, 3-1/2inHx15-1/2inL A220
- ICOM Portable Two Way Radios, Analog, Black M85 21 USA
- ICOM Portable Two Way Radio, VHF, 6W M73 61 USA
- ICOM Aviation Radio, ICOM A14 Series, Analog, IP Rating: IP54 A16 41 USA
- ICOM Portable Two Way Radio, ICOM F52D Series F62D 17 USA
- ICOM Mobile Two Way Radio, VHF/UHF Band, Black R8600 02
- ICOM Mobile Two Way Radio, UHF Band, Black 7610 22
- ICOM Mobile Two Way Radio, VHF Band, Black M330G BLACK
- ICOM Mobile Two Way Radio, VHF Band, White M330G WHITE
- KENWOOD Two Way Radio, VHF, 5W, 16 Ch, Analog NX-P1200AVK
- MOTOROLA Portable Two Way Radios, 50 Channels DTR700 DTS150NBDLAA
- Icom Two Way Radios & Accessories