Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Portable Two Way Radio, ICOM A25 Series

  • Zoro #: G4850373
  • Mfr #: A25N
$623.93 8% off
$573.93
  • Radio Application: Aviation
  • Color: Black
  • Selectable Frequencies: Yes
See full product details
This item ships free.

Icom #A25N Specifications

  • Zoro #: G4850373
  • Mfr #: A25N
Radio Application: Aviation Color: Black
Selectable Frequencies: Yes Display Type: LCD
IP Rating: IP57 Radio Classification: General
License Required: License By Rule Band Type: VHF
Width: 9 1/2 in Features: 6W Output, Large LCD, Built-In GPS and Bluetooth(R), Flip-Flop Channel Recall, Weather Channels, Priority Watch
Radio Series: ICOM A25 Outdoor Range (Miles): 3 to 5
Item: Portable Two Way Radio FCC Narrow Band Compliant: No
Includes: 3 yr Warranty, Alkaline Battery Case, Antenna, Battery, Belt Clip, Charger, Hand Strap, Headset Adapter Frequency: 108.000 to 136.992 MHz
Output Watts: 6 W Height: 3 1/2 in
Channel Scan: yes Digital/Analog: Analog
Navigation Aids: GPS Battery Life: 10 hr
Length: 9 in Number of Channels: 300
Standards: FCC, MIL-STD-810-C, D, E, F, G Battery Type: 2350mAh Li-Ion
Waterproof: Yes Radio Type: Handheld
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Radio Application Aviation, Radio Classification General, Radio Series ICOM A25, Analog, Band Type VHF, Number of Channels 300, Output Watts 6 W, Waterproof Yes, Portable Two Way Radio, 108.000 to 136.992 MHz Frequency, Display Type LCD, License Required License By Rule, FCC Narrow Band Compliant No, Length 9 in, Width 9 1/2 in, Height 3 1/2 in, Selectable Frequencies Yes, IP57 IP Rating, Navigation Aids GPS, Outdoor Range (Miles) 3 to 5, Channel Scan Yes, Color Black, Radio Type Handheld

Technical Guides

Restrictions and Compliance

Hazardous material

Reviews of Icom #A25N