Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Portable Two Way Radio, ICOM F7010 Series

  • Zoro #: G4866808
  • Mfr #: F7020T 21
$1,522.99 7% off
$1,414.71
  • Channel Scan: yes
  • Waterproof: Yes
  • FCC Narrow Band Compliant: Yes
See full product details
This item ships free.

Icom #F7020T 21 Specifications

  • Zoro #: G4866808
  • Mfr #: F7020T 21
Channel Scan: yes Waterproof: Yes
FCC Narrow Band Compliant: Yes Height: 2 in
Radio Classification: Commercial Standards: FCC, MIL-STD-810 C-G, TIA/EIA-603
Item: Portable Two Way Radio Length: 7 in
Features: (128) Zones Radio Type: Handheld
Analog Codes: 51 IP Rating: IP68
Band Type: UHF Digital Codes: 83
Battery Type: 3210mAh Li-Ion Digital/Analog: Analog/Digital
Width: 9 in Radio Application: General
Number of Channels: 1,024 Navigation Aids: None
Radio Series: ICOM F7010 Color: Black
Frequency: 380 to 470 MHz Includes: 3 yr Warranty, Battery, Belt Clip
Output Watts: 5 W Selectable Frequencies: Yes
Display Type: LCD Outdoor Range (Miles): 3 to 5
Battery Life: 9 hr License Required: Yes for LMR Channels
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

Radio Application General, Radio Classification Commercial, Radio Series ICOM F7010, Analog/Digital, Band Type UHF, Number of Channels 1,024, Output Watts 5 W, Waterproof Yes, Portable Two Way Radio, 380 to 470 MHz Frequency, Display Type LCD, License Required Yes for LMR Channels, FCC Narrow Band Compliant Yes, Length 7 in, Width 9 in, Height 2 in, Selectable Frequencies Yes, IP68 IP Rating, Analog Codes 51, Digital Codes 83, Navigation Aids None, Outdoor Range (Miles) 3 to 5, Channel Scan Yes

Technical Guides

Restrictions and Compliance

Hazardous material

Reviews of Icom #F7020T 21