Shop Alternate Products
This Product is Discontinued
Icom
Portable Two Way Radio, ICOM F9011 Series (Discontinued)
Mfr # F9011B 01
Zoro # G4845817
Free Shipping & Returns
This Product is Discontinued
Key Features
- Number of Channels 512
- License Required Yes for LMR Channels
- Analog Codes 51
- Display Type LCD
- IP Rating IP67