Icom
Portable Two Way Radios, Analog, Black
Mfr # M85 21 USA
Zoro # G1624635
Free Shipping & Returns
$339.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Channels 100
- License Required Yes
- Battery Life 14 hr
- Output Watts 5 W
- Frequency 136 to 174 MHz
Explore More Products
- ICOM Portable Two Way Radio, ICOM F52D Series F52D 17 USA
- ICOM Portable Two Way Radio, ICOM F52D Series F62D 17 USA
- ICOM Aviation Radio, ICOM A14 Series, Analog, IP Rating: IP54 A16 41 USA
- ICOM Mobile Two Way Radio, VHF/UHF Band, Black R8600 02
- ICOM Mobile Two Way Radio, VHF/UHF Band, Black 2730A 35
- ICOM Two-Way Radio, VHF, Blk, 3-1/2inHx15-1/2inL A220
- ICOM Mobile Two Way Radio, ICOM M424G Series M424G WHITE
- ICOM Two-Way Radio, VHF, Black, 12nHx18inL A220M
- ICOM Portable Two Way Radio, VHF, Black A120B 24 USA
- ENGENIUS DuraWalkie 2-Way Radio for PRO DURAWALKIE
- RITRON Portable Two Way Radio, VHF MURS Band NT-152M
- Icom Two Way Radios & Accessories