Two Way Radios, Analog, UHF, 16 Channels
- Zoro #: G7953357
- Mfr #: F2000H RC
$182.00
- Features: 8 DTMF Autodial Memories, Built-In Motion Sensor, Built-In Signaling, Built-In Voice Scrambler, Channel Announcement, Dustproof Chassis, Programmable Key Assignments with Shift Key Function, Surveillance Function, Weatherproof Design
- Standards: EN 300 086, MIL 810G, TIA-603
- Number of Channels: 16
Icom #F2000H RC Specifications
| |
Features: 8 DTMF Autodial Memories, Built-In Motion Sensor, Built-In Signaling, Built-In Voice Scrambler, Channel Announcement, Dustproof Chassis, Programmable Key Assignments with Shift Key Function, Surveillance Function, Weatherproof Design | Standards: EN 300 086, MIL 810G, TIA-603 |
Number of Channels: 16 | Digital Codes: Programmable |
Inside Range (Floors): 4 | FCC Narrow Band Compliant: Yes |
Display Type: No Display | Radio Type: Handheld |
Radio Series: ICOM IC-F2000/T/S | Output Watts: 4 W |
Battery Type: Li-Ion | Color: Black |
Inside Range (Sq.-Ft.): 150,000 | Radio Classification: General |
Includes: Antenna, Belt Clip, Rapid Charger, Rechargeable Battery | Band Type: UHF |
Frequency: 450 to 512 MHz | Navigation Aids: None |
Battery Life: 14 hr | Digital/Analog: Analog |
Length: 2 7/64 in | Analog Codes: Programmable |
Radio Application: General | Channel Scan: yes |
Selectable Frequencies: Yes | Waterproof: Yes |
License Required: Yes | Item: Portable Two Way Radio |
IP Rating: IP67 | Height: 4 25/64 in |
Width: 31/32 in | Green Environmental Attribute: Product is Rechargeable |
Country of Origin (subject to change): Japan |
Description
Radio Application General, Radio Classification General, Radio Series ICOM IC-F2000/T/S, Analog, Band Type UHF, Number of Channels 16, Output Watts 4 W, Waterproof Yes, Portable Two Way Radio, 450 to 512 MHz Frequency, Display Type No Display, License Required Yes, FCC Narrow Band Compliant Yes, Length 2 7/64 in, Width 31/32 in, Height 4 25/64 in, Selectable Frequencies Yes, IP67 IP Rating, Analog Codes Programmable, Digital Codes Programmable, Navigation Aids None, Inside Range (Floors) 4
Technical Guides
Restrictions and Compliance
Hazardous material |