Icom

WLAN Radio, 10mW, LCD, IPX7, No License Req

Icom WLAN Radio, 10mW, LCD, IPX7, No License Req IP100H
Hover or click to zoom Tap to zoom
$583.37
  • License Required: No
  • Color: Black
  • Channel Scan: yes
  • Item: WLAN Radio
  • IP Rating: X7
  • Length: 232 mm
  • Height: 38 mm
  • Output Watts: 10mW
See full product details
This item ships free.

Total: $583.37

Icom #IP100H Specifications

  • License Required: No
  • Color: Black
  • Channel Scan: yes
  • Item: WLAN Radio
  • IP Rating: X7
  • Length: 232 mm
  • Height: 38 mm
  • Output Watts: 10mW
  • Display Type: LCD
  • Security Protocols: WAP2-PSK (TKIP/AES), WEP(64/128-bit), WPA-PSK (TKIP/AES)
  • Wireless LAN Standard: IEEE 802.11 g/n
  • Battery Life: 27 hr
  • Battery Type: Lithium-ion
  • Width: 168 mm
  • Features: Vibration Function for Incoming Calls
  • Length (Straight Wireway): 232 mm
  • Product Type: WLAN Radio
  • Country of Origin (subject to change): Japan

Description

WLAN Radio, Wireless LAN Standard IEEE 802.11 g/n, Security Protocols WEP(64/128-bit), WPA-PSK (TKIP/AES), WAP2-PSK (TKIP/AES), Output Watts 10mW, Display Type LCD, License Required No, Length 232 mm, Width 168 mm, Height 38 mm, Battery Type Lithium-Ion, IP Rating X7, Channel Scan Yes, Battery Life 27 hr, Color Black, Features Vibration Function for Incoming Calls

Restrictions and Compliance

  • Hazardous material

Reviews of Icom #IP100H