Iconex
Impact Printing Carbonless Paper Rolls, 3x70 ft, Wht/Canary/Pink, PK50
- Zoro #: G7513216
- Mfr #: PMC07638
Hover or click to zoom Tap to zoom
Key Features
- Paper Color: White/Canary/Pink
- Characteristics: POS Cash Registers/Calculator—For use with Impact Printers that use a ribbon.
- Features: End of Roll Indicator
- Weight: 30.25 lbs
- Color: White/Canary/Pink
- Sheet Size: 3" x 70 ft
- Number of Parts: 3
- Machine Compatibility: Adding Machines; Calculators; Cash Registers; POS Machines
$109.99
Pk of 50, $2.20/ea
Subtotal: $109.99
Sign In For Free Shipping On $50+ Orders
Free 30-Day Returns
125 U.S.-Based Customer Service Agents
Explore more
- ICONEX Paper, Roll, 2.25X55, Thr, 5Pk ICX90781283
- ICONEX Paper, Roll, 3.11""X273', 50Pk ICX90781277
- ICONEX Impact Bond Paper Rolls, 2.25 x 150 ft, White, PK100 8677
- ICONEX Paper, Roll, 3""X90, 50Pk, Wh/Ca Pk ICX90770047
- ICONEX Paper, Roll, 3.11X230, Thm, 10P Pk ICX90781356
- ICONEX Direct Thermal Printing Thermal Paper Rolls, 3.13 x 90 ft, Wht, PK72 5209
- ICONEX Impact Printing Carbonless Paper Rolls, 2.25x70 ft, White/Canary, PK50 9225
- ICONEX Direct Thermal Printing Thermal Paper Rolls, 2.25 x 80 ft, White, PK12 6370
- ICONEX Direct Thermal Printing Paper Rolls, 0.69in Core, 2.31x356ft, Wt, PK24 9664
- XEROX Paper, Dig, Carbonless, 2-Part Pk XER3R12420
- ICONEX Iconex 3.125 in. Thermal Print Paper Receipt Roll; White - Pack of 10 ICX90781356
- Iconex POS Paper Rolls