Concrete Chain Saw, 12 In. Bar, 5.0 HP

ICS| Zoro #: G0465193| Mfr #: 545058

$1,715.23 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0465193 Mfr #: 545058
Bar Length: 12"HP: 5.0
Engine RPM: 9500Engine Displacement: 4.7 cu. in. (77cc)
Engine: 2 Stroke, Single Cylinder, Air CooledNoise Level: 100dB @ 3 ft.
Vibration: 10.5 m/sec. Front HandleWater Supply: 20 PSI min.
Fuel Tank Capacity: 0.23 gal.Fuel Mix Ratio: 25 to 1
Replacement Chain: Mfr. No. 71400Includes: Bar and Chain
Item: Concrete Chain SawBar Length: 12"
Tool Weight: 21 lb.Fuel Type: Gas
Country of Origin (subject to change): Taiwan

Product Description

Concrete Chain Saw, Gas, 680GC-12, Bar Length 12", HP 5.7, Engine RPM 9000, Engine Displacement 4.9 cu-in. (80cc), Weight 21 lbs., Engine 2 Stroke, Single Cylinder, Air Cooled, Noise Level 100dB @ 3 FT, Vibration 10.5 Meters/second Front Handle, Water Supply Min 20 PSI, Fuel Tank Capacity 0.23 gal., Fuel Mix Ratio 25 to 1, Replacement Chain G1825117, Includes Bar and Chain

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.
*3: Hazardous material

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.