Take 20% off Outdoor Cleanup Supplies! We’re here to help! Call (855) 289-9676
0 Cart

Utility Cutting Chainsaw, 20 in.

  • Zoro #: G0079880
  • Mfr #: 890F4-20 POWERGRIT

$4,811.99

Details
  • Weight: 23.5 lb.
  • Depth: 9-1/2"
  • Sound Level dB: 107
See full product details
This item ships free.
Shipping & Returns
  • and get 15% off your first order

Get 15% off your first order when you sign up for Zmail.

Ics #890F4-20 POWERGRIT Specifications

  • Zoro #: G0079880
  • Mfr #: 890F4-20 POWERGRIT
Weight: 23.5 lb. Depth: 9-1/2"
Sound Level dB: 107 Width: 10-1/2"
Type: Utility Cutting Capacity: 20"
Min. Flow (GPM): 1 Length: 23"
Includes: 15" Guidebar and PowerGrit Utility Cutting Chain Recommended Hydraulic Flow: 8 gpm
Standards: 98 Sound Pressure Level Item: Hydraulic Chain Saw
Chain Speed @ 8 GPM: 6100 rpm Relief Valve PSI Setting: 2500
Chain Pitch: 0.444" Country of Origin (subject to change): United States

Description

Hydraulic Chain Saw, Utility, Cutting Capacity 20 In., Chain Speed @ 8 GPM 6100 rpm, Chain Pitch 0.444 In., Min. Flow (GPM) 1, Recommended Hydraulic Flow 8 gpm, Relief Valve PSI Setting 2500, Sound Level dB 107, Length 23 In., Width 10-1/2 In., Depth 9-1/2 In., Weight 23.5 lb., Standards 98 Sound Pressure Level, Includes 15 In. Guidebar and PowerGrit Utility Cutting Chain

Reviews of Ics #890F4-20 POWERGRIT