This item is Discontinued.

Icy Dock 2 Bay 2.5" SAS SATA Mobile Rck, MB322SPB MB322SP-B

2 Bay 2.5" SAS SATA Mobile Rck, MB322SPB (Discontinued)

  • Mfr # MB322SP-B
  • Zoro # G6821133
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MB322SP-B
Zoro #
G6821133
UPC #
884826002352
Country of Origin
Unknown

Dimensions

Height
5.9"
Width
1.6"
Depth
5.7"

Details

Color
Black
Product Type
Drive Enclosure
Compatibility
Icy Dock Mobile Racks:MB991SK-B, MB992SK-B

Description

ICY DOCK ExpressCage MB322SP-B 2 x 2.5" SATA/SAS HDD/SSD to 5.25" Mobile Rack with 3.5" HDD/Device Slot. If you're seeking a compact rack with versatility and functionality, we have a convenient enclosure just for you. The ExpressCage MB322SP-B is a mobile rack that converts a 5.25" device bay to fit two 2.5" SATA/SAS HDD/SSD (7mm-9.5mm), and includes a 3.5" slot for either a hard drive or a 3.5" device. With the unique tool-less drive installation design, the ExpressTray Mini allows you to install your 2.5" SATA or SAS HDD/SSD simpler than ever, and the optional bottom tray screw holes are provided for added stability. The MB322SP-B has a detachable dust cover which keeps the front panel enclosed to block out dust particles when the 3.5" slot is left unused or when there's a 3.5" HDD installed. Soft blue LED indicator lights on each 2.5" drive bay notify you when drives are being used without being too distracting. For maximum durability we have implemented enhanced door latches and a solid metal housing.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.