This item is Discontinued.

Icy Dock EZ-Fit Lite 2x 2.5" to 3.5" Drive Bay SATA/IDE SSD/HDD Mounting MB290SP-B

EZ-Fit Lite 2x 2.5" to 3.5" Drive Bay SATA/IDE SSD/HDD Mounting (Discontinued)

  • Mfr # MB290SP-B
  • Zoro # G6733703
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MB290SP-B
Zoro #
G6733703
UPC #
884826002093
Country of Origin
Unknown

Dimensions

Height
1"
Width
4.2"
Depth
5.3"

Details

Color
Black
Material
Plastic
Product Type
Drive Bay Adapter

Description

EZ-Fit Lite MB290SP-B 2x 2.5 inch to 3.5 inch Drive Bay SATA/IDE SSD/HDD Mounting Kit / Bracket / Adapter (Black)

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.