This item is Discontinued.

Icy Dock Mobile Rack M.2 Pcie Nvme 3.5" MB833M2K-B

Mobile Rack M.2 Pcie Nvme 3.5" (Discontinued)

  • Mfr # MB833M2K-B
  • Zoro # G2234894
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MB833M2K-B
Zoro #
G2234894
UPC #
884826508298
Country of Origin
Unknown

Dimensions

Height
1"
Width
4"
Depth
6.4"

Details

Color
Black
Product Type
Drive Enclosure

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.