Ideal

100-Class Rp W/Ldr

Ideal 100-Class Rp W/Ldr 31-186
Hover or click to zoom Tap to zoom
$297.34
  • Length: 100 ft.
  • Tape Material: Fiberglass Core With Nylon Jacket
  • Size: 3/16" dia.
  • Features: Non-Conductive, Round Shape Allows Omni-Directional Capacity, Leader End
  • Item: 100-Class Rp W/Ldr
  • Product Type: 100-Class Rp W/Ldr
  • Country of Origin (subject to change): United States
See full product details
This item ships free.

Total: $297.34

Ideal #31-186 Specifications

  • Length: 100 ft.
  • Tape Material: Fiberglass Core With Nylon Jacket
  • Size: 3/16" dia.
  • Features: Non-Conductive, Round Shape Allows Omni-Directional Capacity, Leader End
  • Item: 100-Class Rp W/Ldr
  • Product Type: 100-Class Rp W/Ldr
  • Country of Origin (subject to change): United States

Description

100-Class Rp W/Ldr

Restrictions and Compliance

Reviews of Ideal #31-186