LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Ballast Disconnect, 18 AWG, 2 Ports, PK2500

IDEAL| Zoro #: G0343612| Mfr #: 30-682

$1499.16 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0343612 Mfr #: 30-682
Item: Ballast DisconnectColor: Orange
Connection Type: Push-InMax. Temp.: 221 Degrees F
Max. Voltage: 600VInsulation Type: Nylon
Standards: UL 2459, CSA 182.3Color: Orange
Max. Voltage: 600VConnection Material: Copper Alloy
Overall Length: 1.55"Wire Size: 18 AWG
Number of Ports: 2Application: Retrofit
Country of Origin (subject to change): United States

Product Description

Ballast Disconnect, Number of Ports 2, Insulation Type Nylon, Max. Voltage 600V, Color Orange, Connection Type Push-In, Application Retrofit, Max. Temp. 221 Degrees F, Overall Length 1.55 In., Connection Material Copper Alloy, Standards UL 2459, CSA 182.3, Male/Female Male/Female, Package Quantity 2500

Product Reviews

Save 15%. Sign up for Z-mail.