Ballast Dsconnct, 18 AWG, 1.55", Org, PK2500

IDEAL| Zoro #: G1623571| Mfr #: 30-683

$2,566.58 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1623571 Mfr #: 30-683
Standards: UL 2459, CSA 182.3Max. Temp.: 221 Degrees F
Overall Length: 1.55"Max. Voltage: 600V
Connection Material: Copper AlloyItem: Ballast Disconnect
Application: RetrofitColor: Orange
Number of Ports: 3Wire Size: 18 AWG
Connection Type: Push-InInsulation Type: Nylon
Country of Origin (subject to change): China

Product Description

Ballast Disconnect, Number of Ports 3, Insulation Type Nylon, Max. Voltage 600V, Color Orange, Connection Type Push-In, Application Retrofit, Max. Temp. 221 Degrees F, Overall Length 1.55 In., Connection Material Copper Alloy, Standards UL 2459, CSA 182.3, Male/Female Male/Female, Package Quantity 2500

Product Reviews

Save 15%. Sign up for Z-mail.