Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Ballast Dsconnct, 18 AWG, 1.58", Orng, PK100

  • Zoro #: G1979223
  • Mfr #: 30-083
$147.24 ($1.47/unit)
  • Standards: CEC Part I Rule 30-308(4), CSA, NEC 410.130(G), NEC 410.73(G), UL, UL94V-0
  • Wire Size: 18 AWG
  • Overall Length: 1.58 in
See full product details
This item ships free.

Ideal #30-083 Specifications

  • Zoro #: G1979223
  • Mfr #: 30-083
Standards: CEC Part I Rule 30-308(4), CSA, NEC 410.130(G), NEC 410.73(G), UL, UL94V-0 Wire Size: 18 AWG
Overall Length: 1.58 in Application: Retrofit
Male/Female: 3 Male/3 Female Item: Ballast Disconnect
Color: Orange Insulation Type: Polycarbonate
Max. Temp.: 221 Degrees F Number of Ports: 3
Max. Voltage: 600 V Connection Material: Tin-Plated Brass
Connection Type: Push-In Country of Origin (subject to change): China
Feedback Help us improve our product information

Description

Ballast Disconnect, Number of Ports 3, Insulation Type Polycarbonate, Max. Voltage 600 V, Color Orange, Connection Type Push-In, Application Retrofit, Max. Temp. 221 Degrees F, Overall Length 1.58 in, Connection Material Tin-Plated Brass, Standards CEC Part I Rule 30-308(4), CSA, NEC 410.130(G), NEC 410.73(G), UL, UL94V-0, Male/Female 3 Male/3 Female, Package Quantity 100

Reviews of Ideal #30-083