Shop Alternate Products
This Product is Discontinued
Ideal
Ballast Dsconnct, Orng, 3 Ports, 1.50", PK50 (Discontinued)
Mfr # 30-383XJ
Zoro # G1991823
Free Shipping & Returns
This Product is Discontinued
Key Features
- Wire Size 18 to 12 AWG
- Color Orange
- Insulation Type Polycarbonate
- Connection Type Push-In
- Overall Length 1.50"