KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Cable Stripper, 3/16 to 5/16 In

IDEAL| Zoro #: G0491364| Mfr #: 45-165

$25.31 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Cable Stripper
Includes: (3) Straight and (1) Round Blade
Adjustable: Manual
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0491364 Mfr #: 45-165
Item: Cable StripperIncludes: (3) Straight and (1) Round Blade
Adjustable: ManualFeatures: Adjustable blades can be set for any depth to help ensure nick-free stripping and slitting of cables, Use with twisted-pair wire, tightly wrapped stranded cables, CATV cable, CB antenna cable, SO, SJ, SJT, and other types of flexible power cords
Overall Length: 6"Capacity: 3/16 to 5/16"
Cable Type: RG59, UTPInsulated: No
Functions: Strip OnlyTether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): United States

Description

Cable Stripper, Insulated No, Overall Length 6 In., Capacity 3/16 to 5/16 In., Cable Type RG59, UTP, Standard Tool (Accessory Needed for Tethering), Functions Strip Only, Adjustable Manual, Features Adjustable blades can be set for any depth to help ensure nick-free stripping and slitting of cables, Use with twisted-pair wire, tightly wrapped stranded cables, CATV cable, CB antenna cable, SO, SJ, SJT, and other types of flexible power cords, Includes (3) Straight and (1) Round Blade

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews