SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

Cable Stripper, 4-3/4 In

IDEAL| Zoro #: G1674233| Mfr #: 45-526

$34.24 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Functions: Strip/CrimpItem: Cable StripperAdjustable: Manual
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1674233 Mfr #: 45-526
Functions: Strip/CrimpItem: Cable Stripper
Adjustable: ManualHandle Type: PLastic
Overall Length: 4-3/4"Capacity: 1/4"
Features: 2-Step Strip for Most Compression and Single Crimp/Twist-On BNC/TNCHandle Material: plastic
Insulated: NoTether Capable: Standard Tool (Accessory Needed for Tethering)
Country of Origin (subject to change): Taiwan, Province of China

Description

Cable Stripper, Insulated No, Overall Length 4-3/4 In., Capacity 1/4 In., Standard Tool (Accessory Needed for Tethering), Functions Strip/Crimp, Adjustable Manual, Handle Type Plastic, Handle Material Plastic, Features 2-Step Strip for Most Compression and Single Crimp/Twist-On BNC/TNC, Standards -

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews