Commutator Cleaner, 1 1/8 x 5/8 x4 3/4 In

IDEAL| Zoro #: G0967705| Mfr #: 23-008S

$10.00 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0967705 Mfr #: 23-008S
Includes: -For Use With: -
Item: Brush Seater and Commutator CleanerType: -
Function: Seats Carbon Brushes, Cleans Commutators and Slip RingsLength x Width x Depth (In.): 1-1/8 x 5/8 x 4-3/4
Grade: SoftCountry of Origin (subject to change): United States

Product Description

Brush Seater and Commutator Cleaner, Soft Grade, Seats Carbon Brushes, Cleans Commutators and Slip Rings, Length x Width x Depth 1 1/8 x 5/8 x 4 3/4 In

Product Reviews

Save 15%. Sign up for Z-mail.