HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Commutator Cleaner, 1/2 x 1 x 4 3/4 In

IDEAL| Zoro #: G1208331| Mfr #: 23-027M

$11.99 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Grade: Medium
Function: Seats Carbon Brushes, Cleans Commutators and Slip Rings
Item: Brush Seater and Commutator Cleaner
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1208331 Mfr #: 23-027M
Grade: MediumFunction: Seats Carbon Brushes, Cleans Commutators and Slip Rings
Item: Brush Seater and Commutator CleanerPackage Quantity: 1
Length x Width x Depth (In.): 1/2 x 1 x 4-3/4Country of Origin (subject to change): United States

Description

Brush Seater and Commutator Cleaner, Medium Grade, Seats Carbon Brushes, Cleans Commutators and Slip Rings, Length x Width x Depth 1/2 x 1 x 4 3/4 In

Reviews