Commutator Cleaner, 1/2x1/4x4 3/4 In, PK6

IDEAL| Zoro #: G1503047| Mfr #: 23-002M

$17.94 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1503047 Mfr #: 23-002M
Item: Brush Seater and Commutator CleanerFunction: Seats Carbon Brushes, Cleans Commutators and Slip Rings
Type: -Includes: -
For Use With: -Length x Width x Depth (In.): 1/2 x 1/4 x 4-3/4
Grade: MediumCountry of Origin (subject to change): United States

Product Description

Brush Seater and Commutator Cleaner, Medium Grade, Seats Carbon Brushes, Cleans Commutators and Slip Rings, Length x Width x Depth 1/2 x 1/4 x 4 3/4 In, Package Quantity 6

Product Reviews

Save 15%. Sign up for Z-mail.