Commutator Cleaner, 3/8x3/8x4 3/4 In, PK4

IDEAL| Zoro #: G1629546| Mfr #: 23-003M

$16.36 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1629546 Mfr #: 23-003M
Item: Brush Seater and Commutator CleanerFunction: Seats Carbon Brushes, Cleans Commutators and Slip Rings
Type: -Includes: -
For Use With: -Length x Width x Depth (In.): 3/8 x 3/8 x 4-3/4
Grade: MediumCountry of Origin (subject to change): United States

Product Description

Brush Seater and Commutator Cleaner, Medium Grade, Seats Carbon Brushes, Cleans Commutators and Slip Rings, Length x Width x Depth 3/8 x 3/8 x 4 3/4 In, Package Quantity 4

Product Reviews

Save 15%. Sign up for Z-mail.