Commutator Resurfacer, 10 In L, Med/Finish

IDEAL| Zoro #: G0431602| Mfr #: 80-012A

$24.23 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0431602 Mfr #: 80-012A
Item: Commutator ResurfacerIncludes: 10" L Handle with Medium Grade Stone on One End and Finish Grade on the Other
Length x Width x Depth (In.): -3/4 x -1/2 x -3/8Grade: Medium/Finish
Country of Origin (subject to change): United States

Product Description

Commutator Resurfacer, Medium/Finish Grade, For Use With Small Fractional HP Motors, Includes 10 In L Handle with Medium Grade Stone on One End and Finish Grade on the Other

Product Reviews

Save 15%. Sign up for Z-mail.