Commutator Resurfacing Tool, 8 1/2 In L

IDEAL| Zoro #: G1423554| Mfr #: 80-033

$19.97 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1423554 Mfr #: 80-033
Includes: 8 1/2" L Plastic Handle with Polish Grade Resurfacer on One End and Finish Grade on the OtherFunction: Smooths Commutators
Type: Non-ConductiveItem: Resurfacing Tool
Length x Width x Depth (In.): -7/8 x -11/16 x -5/16Grade: Polish/Finish
Country of Origin (subject to change): United States

Product Description

Resurfacing Tool, Non-Conductive Type, Polish/Finish Grade, For Use With Automotive Generators, Starter Motors and Similar Equipment, Smooths Commutators, Length x Width x Depth 5/16 x 7/8 x 11/16 In, Includes 8 1/2 In L Plastic Handle with Polish Grade Resurfacer on One End and Finish Grade on the Other

Product Reviews

Save 15%. Sign up for Z-mail.