CommutatorResurfacer, 5/8x3/8x6 in, Medium

IDEAL| Zoro #: G0420524| Mfr #: 80-075M

$18.84 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0420524 Mfr #: 80-075M
Includes: -Length x Width x Depth (In.): 5/8 x 3/8 x 6
Item: Commutator ResurfacerType: Pencil
Function: -Grade: Medium
Country of Origin (subject to change): United States

Product Description

Commutator Resurfacer, Pencil Type, Medium Grade, For Use With Fan or Signal Motors, Automotive Generators, Locomotive Headlight Motors and Fractional HP Motors, Length x Width x Depth 5/8 x 3/8 x 6 In

Product Reviews

Save 15%. Sign up for Z-mail.