DEC. 6–7BUY A GIFT CERTIFICATE, SAVE ON THE REST OF YOUR ORDER! Enter Code: GIFTAGIFTSEE DETAILS

Compression BNC, RG59 Plenum, PK35

IDEAL| Zoro #: G1107346| Mfr #: 89-5049

$63.48 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1107346 Mfr #: 89-5049
Cable Type: RG-59 PlenumItem: Coaxial Connector
Features: Nickel-Plated, Brass Construction For Superior Corrosion Resistance; Moisture-Inhibiting Design; Approved For Indoor And Outdoor UseHz: 0 to 3 GHz
Color: SilverInstallation Method: Compression
Connection: BNC MaleImpedance: 75 ohms
Country of Origin (subject to change): China

Product Description

Coaxial Connector, Connection BNC, 0 to 3 GHz, Installation Method Compression, Cable Type RG59 Plenum, Features Nickel-Plated, Brass Construction For Superior Corrosion Resistance; Moisture-Inhibiting Design; Approved For Indoor And Outdoor Use, Package Quantity 35

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.