Compression BNC, RG6 Plenum, PK35

IDEAL| Zoro #: G1457687| Mfr #: 89-5050

$68.35 /pk

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1457687 Mfr #: 89-5050
Cable Type: RG-6 PlenumItem: Coaxial Connector
Features: Nickel-Plated, Brass Construction For Superior Corrosion Resistance; Moisture-Inhibiting Design; Approved For Indoor And Outdoor UseHz: 0 to 3 GHz
Color: SilverInstallation Method: Compression
Connection: BNC MaleImpedance: 75 ohms
Country of Origin (subject to change): China

Product Description

Coaxial Connector, Connection BNC, 0 to 3 GHz, Installation Method Compression, Cable Type RG6 Plenum, Features Nickel-Plated, Brass Construction For Superior Corrosion Resistance; Moisture-Inhibiting Design; Approved For Indoor And Outdoor Use, Package Quantity 35

Product Reviews

Save 15%. Sign up for Z-mail.