LIGHT UP, HEAT UP THE HOLIDAYS20% OFF 2 CATEGORIESENTER CODE: CMFYCZYNOV. 13–17SEE DETAILS AND CATEGORIES

Crimper, 12 to 6 AWG, 11-1/2" L

IDEAL| Zoro #: G0489361| Mfr #: 1309G4

$235.15 /ea

This item ships free. Details.Standard ground shipping.
Details:
Replacement Die Code: None
Cuts: No
Insulated / Uninsulated: Uninsulated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0489361 Mfr #: 1309G4
Replacement Die Code: NoneCuts: No
Insulated / Uninsulated: UninsulatedIncludes: Die Set
Adjustable: ManualStrips: No
Item: CrimperMax. Crimping Force: 25 lb.
Handle Type: MoldedOverall Length: 11-1/2"
Primary Crimping Application: Electrical Wire and CableFor Use With: Mfr. No. 6319, 6331G1
Capacity: 12 to 6 AWGCountry of Origin (subject to change): United States

Description

Hand Crimping Tool, Capacity 6 To 12 AWG, Crimping Force 15 to 25 lb, Ultimate Pullout 70 to 100 lb, Length 11 1/2 In, Grips 8, Handle Color Yellow, Steel, For Use With G2642351 and G2750081 6 AWG, 50 Amp, Batttery/Cable Connectors, Includes Die Set

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Reviews