Dieless Crimper, F/BNC/RCA/RG-11F, 6-7/8"L

IDEAL| Zoro #: G0424225| Mfr #: 30-603

$69.25 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0424225 Mfr #: 30-603
Capacity: F/BNC/RCA/RG-11F/Mini-Coax/90 Degrees connectorsItem: Dieless Crimper
Cuts: NoStrips: No
Replacement Die Code: NoneOverall Length: 6-7/8"
Adjustable: ManualHandle Type: U-Shaped
Primary Crimping Application: Voice and Data CableMax. Crimping Force: Not Rated
Insulated / Uninsulated: UninsulatedCountry of Origin (subject to change): United States

Product Description

Primary Crimping Application Voice and Data Cable, Dieless Crimper, Uninsulated, Capacity F/BNC/RCA/RG-11F/Mini-Coax/90 Degrees connectors, Overall Length 6-7/8 In., Cuts No, Strips No, Max. Crimping Force Not Rated, Adjustable Manual, Handle Type U-Shaped, Replacement Die Code None

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.