JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

Dieless Crimper, RG-11, Mini, 6-7/8" L

IDEAL| Zoro #: G0770585| Mfr #: 30-793

$83.57 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0770585 Mfr #: 30-793
Capacity: F-Type, BNC, RCA, RG-11, MiniFeatures: Spin Knob and Adjustable Post Height Works with Most Non-Ideal Compression Connectors for Home Theater, CATV, Satellite Systems and Security Applications
Max. Crimping Force: 550 lb.Item: Dieless Crimper
Replacement Die Code: NonePrimary Crimping Application: Voice and Data Cable
Strips: NoCuts: No
Adjustable: ManualInsulated / Uninsulated: Uninsulated
Overall Length: 6-7/8"Handle Type: U-Shaped
Country of Origin (subject to change): United States

Product Description

Compression Tool, Manual, Capacity F-Type, BNC, RCA, RG-11, and Mini, Crimping Force 550 Lbs., Length 6 7/8 In., For Installing Data/Video Lines, Crimps Compression Connectors, For Use With Nos. 1PJD8, **1PJD9**, G3464991, G3189356, **1PJE4**, **1PJE5**, **1PJE1**, **1PJE2**, **1PJE3**, **1PJE6**, and **1PJE7** Compression Connectors

Restrictions and Compliance

*1 : California Proposition 65 : This product contains a chemical known to the State of California to cause birth defects or other reproductive harm.
*2 : California Proposition 65 : This product contains a chemical known to the State of California to cause cancer.

Product Reviews

Save 15%. Sign up for Z-mail.