Digital Clamp Meter, 200A, 200 MOhms

IDEAL| Zoro #: G1863671| Mfr #: 61-704

$208.82 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1863671 Mfr #: 61-704
Battery Type: 9VOperating Temp.: 32 Degrees to 122 Degrees F
Includes: Silicone Test Leads, Battery, Carrying Case, InstructionsAC Current Accuracy: +/-2.0% + 5 Digits
Memory: MaxMax. Ohms: 200
Max. DC Volts: 1000Special Features: Harmonics Indicator, Vibration Mode for Tactile Feel of AC Voltage
Clamp Meter Jaw Style: Clamp OnDigital/Analog: Digital
Calibration Frequency: 50 to 60 HzSafety Rating: CAT III 1000V
Manufacturers Warranty Length: 2 yr.Display: Backlit LCD
AC Response: TRMSCounts: 2000
Auto Power Off: YesPeak Hold: Yes
Jaw Capacity: 1-1/4"Capacitance: 0 to 200uF
Item: Clamp MeterMax. AC Volts: 750
Max. AC Amps: 200Audible Continuity: Yes
Country of Origin (subject to change): Taiwan

Product Description

Clamp Meter, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 200, Max. AC Volts 750, Max. DC Volts 1000, Max. Ohms 200, Jaw Capacity 1-1/4 In., Counts 2000, Battery Type 9V, Safety Rating CAT III 1000V, AC Response TRMS, Audible Continuity Yes, Capacitance 0 to 200uF, Memory Max, Peak Hold Yes, Display Backlit LCD, Includes Silicone Test Leads, Battery, Carrying Case, Instructions

Product Reviews

Save 15%. Sign up for Z-mail.