KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Digital Clamp Meter, 600A, 600V

IDEAL| Zoro #: G1929742| Mfr #: 61-746

$121.58 /ea

This item ships free. Details.Standard ground shipping.
Details:
Display: LCD
Clamp Meter Jaw Style: Clamp On
Audible Continuity: Yes
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1929742 Mfr #: 61-746
Display: LCDClamp Meter Jaw Style: Clamp On
Audible Continuity: YesOperating Temp.: 32 Degrees to 122 Degrees F
Counts: 4000Data Hold: Yes
Safety Rating: CAT III 600VItem: Clamp Meter
Max. AC Volts: 600Jaw Capacity: 1-1/2"
Auto Ranging: YesMax. AC Amps: 600
Battery Type: AAAIncludes: Test Leads, Batteries, Carrying Case, Instructions
AC Response: TRMSMax. DC Volts: 600
Auto Power Off: YesManufacturers Warranty Length: 2 Yr.
Calibration Frequency: 50 to 60 HzMax. Ohms: 40 megohm
Digital/Analog: DigitalSpecial Features: Low Battery Indicator
AC Current Accuracy: +/-2.0% + 5 DigitsCountry of Origin (subject to change): Taiwan, Province of China

Description

Clamp Meter, Digital, Clamp Meter Jaw Style Clamp On, Max. AC Amps 600, Max. AC Volts 600, Max. DC Volts 600, Max. Ohms 40 megohm, Jaw Capacity 1-1/2 In., Counts 4000, Battery Type AAA, Safety Rating CAT III 600V, AC Response TRMS, Audible Continuity Yes, Display LCD, Includes Test Leads, Batteries, Carrying Case, Instructions

Reviews