Ideal
Fish Tape, 3/16 In x 60 ft, Fiberglass
- Mfr # 31-542
- Zoro # G1081376
$82.49
19% off
$66.69
/ea
Subtotal: $66.69
Free Shipping on orders over $50 after you sign in
Free 30-Day Returns
Key Features
- Length 60 ft
- Tape Material Fiberglass
- Size 3/16"W x 0.94"H
- Case Style Winder Slide
- Case Dia. 12 in
Get 10% off your order
U.S.-Based Customer Service
Contact UsExplore more
- IDEAL Fish Tape, 3/16 In x 120 ft, Fiberglass 31-544
- IDEAL Fish Stick, 24 ft, Fiberglass 31-612
- IDEAL Fish Tape, 3/16In x 100ft, Stainless Steel 31-093
- IDEAL 6500 Ft Rope In 4 Gallon Pail 31-340
- IDEAL Cable Pulling Fishing Pole, 3/16 In, 30 ft 31-633
- IDEAL Accessory Kit, For Use w/3KUP9/3KUR2 31-651
- IDEAL Fish Tape, 1/4 In x 50 ft, Carbon Steel 31-051
- IDEAL Fish Tape, Formed Hook, 120 ft L, 1/8" Dia. 31-073
- IDEAL Crank Assy Replacment 31-220
- L.H. DOTTIE L.H. Dottie 3/8'' x 300' Yellow Polypropylene Pull Rope 3830
- EAGLE TOOL US Fiberglass Wire Fishing Rods, 12 ft. ETF25012
- Ideal Fishing Tapes, Sticks, & Lines