Skip to Main Content
customer-service Help

Fish Tape, Round, Steel, 10-1/4 in. L

  • Zoro #: G5790014
  • Mfr #: 31-159
Ideal Fish Tape, Round, Steel, 10-1/4 in. L 31-159
Tap to zoom
Hover or click to zoom
Feedback Help us improve our product images
$62.39
  • Material: Steel
  • Features: Guides Fish Tape Around Bends In Conduit, Handles Up to Six 10 AWG Bare Wires, Pulls Up to 500 lb
  • Includes: (4) Replacement Leaders
See full product details
Orders over $75 ship free.

Ideal #31-159 Specifications

  • Zoro #: G5790014
  • Mfr #: 31-159
  • Material: Steel
  • Features: Guides Fish Tape Around Bends In Conduit, Handles Up to Six 10 AWG Bare Wires, Pulls Up to 500 lb
  • Includes: (4) Replacement Leaders
  • Item: Fish Tape Leaders
  • Type: Repair
  • Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Fish Tape, Repair, Length 10-1/4 In., Tape Size 3/16 In., Round Tape Profile, Tensile Strength 500 lb., Steel, Features Guides Fish Tape Around Bends In Conduit, Handles Up to Six 10 AWG Bare Wires, Pulls Up to 500 lb., Includes (4) Leaders

Reviews of Ideal #31-159