Flexible Abrasive, 1 x 2 x 5 In

IDEAL| Zoro #: G0322831| Mfr #: 82-004G

$24.05 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0322831 Mfr #: 82-004G
Includes: -For Use With: -
Item: Flexible AbrasiveType: Non-Dusting, Non-Conductive, Non-Loading
Grade: Fine/PolishFunction: Cleans and Burnishes Commutators, Removes Dirt and Grease, Imparts a Super-Finish Surface
Length x Width x Depth (In.): 1 x 2 x 5Country of Origin (subject to change): United States

Product Description

Flexible Abrasive, Non-Dusting, Non-Conductive, Non-Loading Type, Cleans and Burnishes Commutators, Removes Dirt and Grease, Imparts a Super-Finish Surface, Length x Width x Depth 1 x 2 x 5 In

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.