Flexible Abrasive, 1/8 x 1 x 5 In, PK4

IDEAL| Zoro #: G0646947| Mfr #: 82-006

$31.17 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0646947 Mfr #: 82-006
Includes: -For Use With: -
Item: Flexible AbrasiveType: Non-Dusting, Non-Conductive, Non-Loading
Grade: Fine/PolishFunction: Cleans and Burnishes Commutators, Removes Dirt and Grease, Imparts a Super-Finish Surface
Length x Width x Depth (In.): 1/8 x 1 x 5Country of Origin (subject to change): United States

Product Description

Flexible Abrasive, Non-Dusting, Non-Conductive, Non-Loading Type, Cleans and Burnishes Commutators, Removes Dirt and Grease, Imparts a Super-Finish Surface, Length x Width x Depth 1/8 x 1 x 5 In, Package Quantity 4

Product Reviews

Save 15%. Sign up for Z-mail.