PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Fuse Puller

IDEAL| Zoro #: G2199811| Mfr #: 34-003

$24.96 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Color: YellowItem: Fuse PullerMaterial: High-Dielectric, Glass-Filled Polypropylene
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2199811 Mfr #: 34-003
Color: YellowItem: Fuse Puller
Material: High-Dielectric, Glass-Filled PolypropyleneInsulated / Uninsulated: Insulated
Description/Special Features: Notched NonslipGrip, Marked Amperage RangesSize: Large
Overall Length: 11-3/4"For Use With: 3/4" to 2-1/2" dia. Fuses
Country of Origin (subject to change): United States

Description

Fuse Puller, Large, For Use With 3/4 In. to 2-1/2 In. dia. Fuses, Description/Special Features Notched NonslipGrip, Marked Amperage Ranges, Insulated, Material High-Dielectric, Glass-Filled Polypropylene, Yellow, Overall Length 11-3/4 In.

Reviews