Hose Clamp, 1-3/4 to 2-3/4 In, SAE 36, PK10

IDEAL| Zoro #: G1225987| Mfr #: 5436

$18.97 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Min. Clamp Dia.: 1-3/4"
Metric Dia. Min.: 44mm
Screw Size: 3/8"
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1225987 Mfr #: 5436
Min. Clamp Dia.: 1-3/4"Metric Dia. Min.: 44mm
Screw Size: 3/8"Max. Clamp Dia.: 2-3/4"
Clamp Type: InterlockedItem: Worm Gear Hose Clamp
Hose Clamp Product Group: Worm Gear Hose ClampHose Clamp Housing Material: 201 Stainless Steel
Hose Clamp Install Torque: 30 in.-lb.Hose Clamp Band Width: 9/16"
Hose Clamp Band Material: 201/301 Stainless SteelThickness: 0.022"
Hose Clamp Screw Material: Plated Carbon SteelSAE Number: 36
Metric Dia. Max.: 70mmBand Slots: Rectangular
Country of Origin (subject to change): United States

Description

Worm Gear Hose Clamp, Interlocked, Min. Clamp Dia. 1-3/4 In., Max. Clamp Dia. 2-3/4 In., SAE Number 36, Hose Clamp Band Width 9/16 In., Thickness 0.022 In., Screw Size 3/8 In., Hose Clamp Band Material 201/301 Stainless Steel, Hose Clamp Screw Material Plated Carbon Steel, Hose Clamp Housing Material 201 Stainless Steel, Hose Clamp Install Torque 30 in.-lb., Rectangular Band Slots, Package Quantity 10

Reviews