Hose Clamp, 1-3/4 to 2-3/4 In, SAE 36, PK10

IDEAL| Zoro #: G1828285| Mfr #: 5Y036

$11.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1828285 Mfr #: 5Y036
Hose Clamp Product Group: Worm Gear Hose ClampHose Clamp Screw Material: Plated Steel, Thermoplastic
Hose Clamp Housing Material: 201/301 Stainless SteelHose Clamp Band Width: 1/2"
Hose Clamp Band Material: 201/301 Stainless SteelThickness: 0.023"
Item: Worm Gear Hose ClampBand Slots: Rectangular
Clamp Type: Turn-KeyItem: Worm Gear Hose Clamp
Metric Dia. Min.: 44.45mmMetric Dia. Max.: 69.85mm
SAE Number: 36Hose Clamp Install Torque: 35 in.-lb.
Min. Clamp Dia.: 1-3/4"Max. Clamp Dia.: 2-3/4"
Screw Size: 5/16"Country of Origin (subject to change): Mexico

Product Description

Worm Gear Hose Clamp, Turn-Key, Min. Clamp Dia. 1-3/4 In., Max. Clamp Dia. 2-3/4 In., SAE Number 36, Hose Clamp Band Width 1/2 In., Thickness 0.023 In., Screw Size 5/16 In., Hose Clamp Band Material 201/301 Stainless Steel, Hose Clamp Screw Material Plated Steel, Thermoplastic, Hose Clamp Housing Material 201/301 Stainless Steel, Hose Clamp Install Torque 35 in.-lb., Rectangular Band Slots, Package Quantity 10

Product Reviews

Save 15%. Sign up for Z-mail.