Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

Hose Clamp, 11/16 to 1-1/2 In, SAE 16, PK10

  • Zoro #: G0497743
  • Mfr #: 5416
$14.71 ($1.47/unit)
  • SAE Number: 16
  • Hose Clamp Product Group: Worm Gear Hose Clamp
  • Package Quantity: 10
See full product details
Orders over $75 ship free.

Ideal #5416 Specifications

  • Zoro #: G0497743
  • Mfr #: 5416
SAE Number: 16 Hose Clamp Product Group: Worm Gear Hose Clamp
Package Quantity: 10 Item: Worm Gear Hose Clamp
Hose Clamp Screw Material: Plated Carbon Steel Hose Clamp Band Material: 200 Stainless Steel
Hose Clamp Install Torque: 30 in-lb Hose Clamp Band Width: 9/16 in
Metric Dia. Max.: 38 mm Screw Size: 3/8 in
Min. Clamp Dia.: 11/16 in Hose Clamp Housing Material: 200 Stainless Steel
Metric Dia. Min.: 18 mm Thickness: 0.022 in
Clamp Type: Interlocked Band Slots: Rectangular
Max. Clamp Dia.: 1 1/2 in Country of Origin (subject to change): United States
Feedback Help us improve our product information

Description

Worm Gear Hose Clamp, Interlocked, Min. Clamp Dia. 11/16 in, Max. Clamp Dia. 1 1/2 in, SAE Number 16, Hose Clamp Band Width 9/16 in, Thickness 0.022 in, Screw Size 3/8 in, Hose Clamp Band Material 201/301 Stainless Steel, Hose Clamp Screw Material Plated Carbon Steel, Hose Clamp Housing Material 201 Stainless Steel, Hose Clamp Install Torque 30 in-lb, Rectangular Band Slots, Package Quantity 10

Reviews of Ideal #5416