Hose Clamp, 1/4 to 5/8 In, SAE 4, SS, PK10

VALUE BRAND| Zoro #: G0999144| Mfr #: 6Y004

$8.36 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0999144 Mfr #: 6Y004
Metric Dia. Max.: 15.87mmHose Clamp Housing Material: 201/301 Stainless Steel
Clamp Type: Turn-KeyHose Clamp Band Width: 1/2"
SAE Number: 4Hose Clamp Band Material: 201/301 Stainless Steel
Item: Worm Gear Hose ClampHose Clamp Install Torque: 10 in.-lb.
Min. Clamp Dia.: 1/4"Max. Clamp Dia.: 5/8"
Band Slots: RectangularThickness: 0.023"
Screw Size: 1/4"Hose Clamp Product Group: Worm Gear Hose Clamp
Metric Dia. Min.: 6.35mmHose Clamp Screw Material: Plated Steel, Thermoplastic
Country of Origin (subject to change): Mexico

Product Description

Worm Gear Hose Clamp, Turn-Key, Min. Clamp Dia. 1/4 In., Max. Clamp Dia. 5/8 In., SAE Number 4, Hose Clamp Band Width 1/2 In., Thickness 0.023 In., Hose Clamp Band Material 201/301 Stainless Steel, Hose Clamp Screw Material Plated Steel, Thermoplastic, Hose Clamp Housing Material 201/301 Stainless Steel, Hose Clamp Install Torque 30 to 35 in.-lb., Rectangular Band Slots, Package Quantity 10
Save 15%. Sign up for Z-mail.