Hose Clamp, 2-1/2 to 4-1/2 In, SAE 64, PK2

VALUE BRAND| Zoro #: G1455727| Mfr #: 5Y064V

$3.08 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1455727 Mfr #: 5Y064V
Band Slots: RectangularThickness: 0.022"
Screw Size: 5/16"Hose Clamp Product Group: Worm Gear Hose Clamp
Metric Dia. Min.: 64mmHose Clamp Screw Material: Zinc Plated Steel
Metric Dia. Max.: 114mmHose Clamp Housing Material: 201 Stainless Steel
Clamp Type: Turn-KeyHose Clamp Band Width: 1/2"
SAE Number: 64Hose Clamp Band Material: 301 Stainless Steel
Item: Worm Gear Hose ClampHose Clamp Install Torque: 30 in.-lb.
Min. Clamp Dia.: 2-1/2"Max. Clamp Dia.: 4-1/2"
Country of Origin (subject to change): Mexico

Product Description

Worm Gear Hose Clamp, Turn-Key, Min. Clamp Dia. 2-1/2 In., Max. Clamp Dia. 4-1/2 In., SAE Number 64, Hose Clamp Band Width 1/2 In., Screw Size 5/16 In., Hose Clamp Band Material 301 Stainless Steel, Hose Clamp Screw Material Zinc Plated Steel, Hose Clamp Housing Material 201 Stainless Steel, Hose Clamp Install Torque 30 in.-lb., Package Quantity 2
Save 15%. Sign up for Z-mail.